MOLDED CASE CIRCUIT BRKR 480Y/277V 70A

Item #: 1376533

Cat #: BDA34070Y

UPC: 606481152445

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 70A
Also known as: 606481152445, BDA34070Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 277, 480Y
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)