2L 4' SURFACE FIXTURE W/BATTERY BACKUP

Item #: 137646

Cat #: SB232MVOLTGEB10ISEL

UPC: 784231645451

Sign In or Register to view pricing and more.
Documents & Guides
2L 4' SURFACE FIXTURE W/BATTERY BACKUP

Overview

2L 4' SURFACE FIXTURE W/BATTERY BACKUP
Also known as: 784231645451, SB232MVOLTGEB10ISEL

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)