This product has been discontinued.
Twister® LT Wire Connector, 340™ Orange, 100/Box
Item #: 13764
Cat #: 30-340
UPC: 783250303403
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wire Connector, Color Coded, Winged Twister® Type, Orange, Wire Range: 22 - 10 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut® ***Discontinued***
Overview
Wire Connector, Color Coded, Winged Twister® Type, Orange, Wire Range: 22 - 10 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut® ***Discontinued***
The connector that started it all, an American Classic. The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250303403, 30-340
Specifications
Color: | Orange |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 12 |
Color: | Orange |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 14 - 12 |
Customer Reviews
No reviews for this product
(0)