This product has been discontinued.
![Mercury Vapor Lamp, PAR38, 100W, Blacklight Mercury Vapor Lamp, PAR38, 100W, Blacklight](https://rexel-cdn.com/products/image.jpg?i=3972166A-62CF-4AC9-B156-C882A1FF273F&f=420)
Mercury Vapor Lamp, PAR38, 100W, Blacklight
Item #: 13762
Cat #: H44GS-100/MDSKSP
UPC: 046135688461
Sign In or Register to view pricing and more.
Documents & Guides
Mercury Vapor Lamp, 100 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 2500, CRI: 20, Color Temperature: 5900K, Lamp Finish: Clear, ANSI Code: H44, Standard Case Qty: 12 Sylvania Part # 68846
Overview
Mercury Vapor Lamp, 100 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 2500, CRI: 20, Color Temperature: 5900K, Lamp Finish: Clear, ANSI Code: H44, Standard Case Qty: 12 Sylvania Part # 68846
Also known as: 046135688461, H44GS-100/MDSKSP
Specifications
Base: | Medium Screw (E26) |
Lumens: | 2500 |
ANSI Code: | H44 |
Wattage: | 100 |
Volts AC: | 120 |
Type: | Mercury Vapor |
Color Rendering Index (CRI): | 20 |
Color Temperature: | 5900 (Bright White) |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | HID |
Base: | Medium Screw (E26) |
ANSI Code: | H44 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 20 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 2500 |
Wattage: | 100 |
Type: | Mercury Vapor |
Color Temperature: | 5900 (Bright White) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)