Net Series Server Cabinet Package, Black

Item #: 137587

Cat #: NC2178

UPC: 783510168049

Sign In or Register to view pricing and more.
Documents & Guides
Communication and Server Cabinet Package, Net Series, Size/Dims: 83" x 28" x 31", Material/Finish: Steel/Black

Overview

Communication and Server Cabinet Package, Net Series, Size/Dims: 83" x 28" x 31", Material/Finish: Steel/Black
Net Series Cabinets are an economical solution for contractors, small computer rooms, schools or smaller networks that require a general-purpose cabinet to house servers and communication equipment. Multiple sizes, adjustable rack angles and accessories give Net Series Cabinets wide application flexibility
Also known as: 783510168049, NC2178

Specifications

Color: Black
Material: Steel
Special Program: Hoffman On Demand
Color: Black
Special Program: Hoffman On Demand
Material: Steel

Customer Reviews

No reviews for this product
(0)