STRAIGHT SECTION KO 8X8X48

Item #: 1375739

Cat #: CWSC848

UPC: 623980331294

Sign In or Register to view pricing and more.
Documents & Guides
STRAIGHT SECTION KO 8X8X48

Overview

STRAIGHT SECTION KO 8X8X48
Also known as: 623980331294, CWSC848

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)