STRAIGHT SECTION KO 8X8X36

Item #: 1375736

Cat #: CWSC836

UPC: 623980331287

Sign In or Register to view pricing and more.
Documents & Guides
STRAIGHT SECTION KO 8X8X36

Overview

STRAIGHT SECTION KO 8X8X36
Also known as: 623980331287, CWSC836

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 36 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)