Decora Wallplate, 3-Gang, Nylon, Black, Midway

Item #: 137571

Cat #: PJ263-E

UPC: 078477460184

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount -Black

Overview

3-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount -Black
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477460184, PJ263-E

Specifications

Size: Midway
Gangs: 3
Mounting: Device
Color: Black
Material: Nylon
Size: Midway
Mounting: Device
Material: Nylon
Gangs: 3
Color: Black

Customer Reviews

No reviews for this product
(0)