STRAIGHT SECTION KO 8X8X12

Item #: 1375657

Cat #: CWSC812

UPC: 623980331263

Sign In or Register to view pricing and more.
Documents & Guides
STRAIGHT SECTION KO 8X8X12

Overview

STRAIGHT SECTION KO 8X8X12
Also known as: 623980331263, CWSC812

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)