Fuse, 6 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 137565

Cat #: GMC-6-R

UPC: 051712643016

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 3 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Overview

Fuse, 3 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant
Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.
Also known as: 051712643016, GMC-6-R

Specifications

Amps: 6
Diameter: 5 mm
Length: 20 mm
Speed: Medium Time Delay
Material: Glass
Mounting: Cartridge
Volts AC: 125
Class: Miniature
Interrupt Rating AC: 10 kA
Amps: 6
Length: 20 mm
Material: Glass
Volts AC: 125
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Speed: Medium Time Delay
Mounting: Cartridge
Class: Miniature

Customer Reviews

No reviews for this product
(0)