MILW 48-22-7110 10" STEEL PIPE WREN

Item #: 1375641

Cat #: 48-22-7110

UPC: 045242342334

Documents & Guides
MIL 48-22-7110 STEEL PIPE WRE
Sign In or Register to view pricing and more.

No associated products found.

Overview

MIL 48-22-7110 STEEL PIPE WRE
Milwaukee 48-22-7110, 10 in. steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 10 in. steel pipe wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loop makes the Milwaukee 48-22-7110 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
Also known as: 045242342334, 48-22-7110

Specifications

Length: 10 in
Type: Pipe Wrench
Length: 10 in
Type: Pipe Wrench

Customer Reviews

No reviews for this product
(0)