18" Aluminum Pipe Wrench

Item #: 1375640

Cat #: 48-22-7218

UPC: 045242342419

Documents & Guides
Aluminum Pipe Wrench, OVERBITE JAW(TM) Design, Length: 18", Jaw Capacity: 2-1/2"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Pipe Wrench, OVERBITE JAW(TM) Design, Length: 18", Jaw Capacity: 2-1/2"
The Milwaukee 18 in. aluminum pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 18 in. aluminum pipe wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loop makes the Milwaukee 48-22-7218 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
Also known as: 045242342419, 48-22-7218

Specifications

Length: 18 in
Type: Pipe Wrench
Length: 18 in
Type: Pipe Wrench

Customer Reviews

No reviews for this product
(0)