STRAIGHT SECTION KO 8X8X120

Item #: 1375617

Cat #: CWSC8120

UPC: 623980331317

Sign In or Register to view pricing and more.
Documents & Guides
STRAIGHT SECTION KO 8X8X120

Overview

STRAIGHT SECTION KO 8X8X120
Also known as: 623980331317, CWSC8120

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)