Contactor, Safety, 100S, 190A, 100-250V AC/DC Coil, 1NO, 2NC Auxiliary

Item #: 1375602

Cat #: 100S-E190KD12C

UPC: 889508537238

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 190 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact

Overview

Contactor, Safety, 100S, 190 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E190KD12C from Rockwell Automation® is a 190 A, 100-250 V 50-60 Hz / 100-250 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508537238, 100S-E190KD12C

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 190
Type: Safety Contactor
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Volts AC: 600
Type: Safety Contactor
Volts AC Control Range: 100 - 250
Mounting: Surface
Amps: 190
Volts DC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)