This product has been discontinued.
![LED High Bay, 246 Watt, 30000 Lumen, 5000K, 120-277V LED High Bay, 246 Watt, 30000 Lumen, 5000K, 120-277V](https://rexel-cdn.com/products/holphsimage.jpg?i=06BA2160-F42F-4ADC-B3B2-BCEB20C9197D&f=420)
LED High Bay, 246 Watt, 30000 Lumen, 5000K, 120-277V
Item #: 1375459
Cat #: PHS-30L-50K-70CRI-AS-P-W-W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay with Uplight, 246 Watt, 30000 Lumen, 5000K, 70 CRI, Auto Sensing 120-277 Volt, Pendant Mount, Wide Distribution, White Finish
Overview
LED High Bay with Uplight, 246 Watt, 30000 Lumen, 5000K, 70 CRI, Auto Sensing 120-277 Volt, Pendant Mount, Wide Distribution, White Finish
The Phuzion PHS LED High Bay luminaire takes high-bay lighting to new levels of lumen output with intentional uplight. By marrying the latest in LED technology with the legendary illuminating dynamics of Holophane’s prismatic glass, PHS is designed for use in applications where uplight may be desired.
Also known as: PHS-30L-50K-70CRI-AS-P-W-W
Specifications
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 70 |
Lumens: | 30000 |
Mounting: | Pendant |
Color: | White |
Wattage: | 246 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 30000 |
Color: | White |
Light Technology: | LED |
Color Rendering Index (CRI): | 70 |
Mounting: | Pendant |
Wattage: | 246 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)