Computer Workstation Enclosure

Item #: 137536

Cat #: PGLD1866CWS

UPC: 783510101831

Sign In or Register to view pricing and more.
Documents & Guides
Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1800x600x600mm, Material/finish: Steel/ltgray

Overview

Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1800x600x600mm, Material/finish: Steel/ltgray
Also known as: 783510101831, PGLD1866CWS

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 21.740 in
Width: 23.940 in
Height: 70.190 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 21.740 in
Height: 70.190 in
Material: Steel
Width: 23.940 in

Customer Reviews

No reviews for this product
(0)