4' 11.5W T8 LED Lamp, 35K

Item #: 1375272

Cat #: 11.5T8/4F/835/EXT

UPC: 045079983328

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 11.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hrs

Overview

LED Lamp, 11.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hrs
This lamp uses an innovative glass design that diffuses heat and light more evenly. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.
Also known as: 045079983328, 11.5T8/4F/835/EXT

Specifications

Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 1650
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Lumens: 1650
Light Technology: LED
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)