Limit Switch, Steel Roller Lever Operator, Adjustable, Back Mount

Item #: 137522
Cat #: LSZ52B
UPC: 784549309717
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Adjustable Roller Type, 1.5 to 3.50 Inch Length, with a 0.25 Inch wide by 0.75 Inch Diameter Steel Roller, Back Mounted

Overview

Limit Switch Operator, Adjustable Roller Type, 1.5 to 3.50 Inch Length, with a 0.25 Inch wide by 0.75 Inch Diameter Steel Roller, Back Mounted
Also known as: 784549309717, LSZ52B

Specifications

Type: Adjustable, Roller Lever
Mounting: Device
Material: Steel
Length: 1.500 in - 3.500 in
Type: Adjustable, Roller Lever
Material: Steel
Mounting: Device
Length: 1.500 in - 3.500 in

Customer Reviews

No reviews for this product
(0)