Constant Voltage LED Driver

Item #: 1375211

Cat #: ADPT-DRJ-30-24

UPC: 714176015798

Sign In or Register to view pricing and more.
Documents & Guides
LED Driver: Input Voltage 100-277VAC, Output Voltage 24VDC, Wattage: 3W Min - 30W Max, Class 2 Dimmable Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.

Overview

LED Driver: Input Voltage 100-277VAC, Output Voltage 24VDC, Wattage: 3W Min - 30W Max, Class 2 Dimmable Low-Profile Constant Voltage Driver. Dimmable with standard TRIAC, MLV, and ELV dimmers. Forward phase and reverse phase compatible. Suitable for LED lighting. Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location.
Class 2 dimmable, low-profile, constant voltage driver in 24V DC
Also known as: 714176015798, ADPT-DRJ-30-24, LED driver

Specifications

Volts DC: 24
Wattage: 30
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Light Technology: LED
Wattage: 30
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)