LED Constant Voltage Driver

Item #: 1375210

Cat #: ADPT-DRJ-60-24

UPC: 714176015804

Sign In or Register to view pricing and more.
Documents & Guides
LED Driver: Input Voltage; 100-277VAC, Output Voltage; 24VDC, Wattage: 6W Min - 60W Max, Class 2 Dimmable; Low-Profile Constant Voltage Driver. Dimmable with Standard TRIAC, MLV, and ELV Dimmers, Forward Phase and Reverse Phase Compatible, Suitable for LED Lighting, Rating: Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location

Overview

LED Driver: Input Voltage; 100-277VAC, Output Voltage; 24VDC, Wattage: 6W Min - 60W Max, Class 2 Dimmable; Low-Profile Constant Voltage Driver. Dimmable with Standard TRIAC, MLV, and ELV Dimmers, Forward Phase and Reverse Phase Compatible, Suitable for LED Lighting, Rating: Class 2; Class P; Type HL; FCC Compliant; cULus Listed; Damp location
Our most popular tape light option, the High Output series is a go to for most applications in part to the great lumen output with a slightly longer max run. With up to 310 lumens a foot and a max run up to 22 feet, High Output tape light provides a perfect blend of lumens, light quality, and color temperature options for multiple applications.
Also known as: 714176015804, ADPT-DRJ-60-24, LED driver

Specifications

Wattage: 60
Volts AC Range: 120 - 277
Wattage: 60
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)