8W CFL Retrofit LED Lamp, 27K

Item #: 1375208

Cat #: 8PLH/827/HYBM

UPC: 045079983991

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8W, Base: PL-H, G24d, GX24d, G24q & GX24q (2/4-pin CFL), (Magentic Ballast or Line Voltage Compatible), Color: 2700K, CRI: 82. Lumens: 870, HYBrid installation - DIRect or BYPass

Overview

LED Lamp, 8W, Base: PL-H, G24d, GX24d, G24q & GX24q (2/4-pin CFL), (Magentic Ballast or Line Voltage Compatible), Color: 2700K, CRI: 82. Lumens: 870, HYBrid installation - DIRect or BYPass
Also known as: 045079983991, 8PLH/827/HYBM

Specifications

Color Rendering Index (CRI): 82
Wattage: 8
Lumens: 870
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Lumens: 870
Light Technology: LED
Wattage: 8
Color Temperature: 2700 (Warm White)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)