Tamper Proof Machine Screw, Stainless, #6-32 x 1"

Item #: 1375157

Cat #: T6321HB

UPC: 781002117896

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Proof Machine Screw, Stainless, #6-32 x 1 Inch

Overview

Tamper Proof Machine Screw, Stainless, #6-32 x 1 Inch
Tamper Proof Screws are used in areas where prevention of public tampering or vandalism is important. They are distinguished by their unconventional drive styles, which are designed to minimize the possibility of removal. Tamper Proof Screws can be found in schools, public parks, correctional facilities, and many other locations where there is a high level of public activity. Special drivers are needed to install and remove these screws.
Also known as: 781002117896, T6321HB

Specifications

Length: 1 in
Screw Head: Button
Material: Stainless Steel
Size: 6-32
Drive: Hex Pin
Length: 1 in
Material: Stainless Steel
Drive: Hex Pin
Screw Head: Button
Size: 6-32

Customer Reviews

No reviews for this product
(0)