Single Gang Threaded Unilet

Item #: 137505

Cat #: FSLA-1-75

UPC: 781381351751

Sign In or Register to view pricing and more.
Documents & Guides
App Fsla-1-75 1g Mall Fsla box

Overview

App Fsla-1-75 1g Mall Fsla box
Also known as: 781381351751, FSLA-1-75

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)