Terminal Block, Feed Through, 30A, 600VAC/DC, 6.1mm, White, 26-10AWG

Item #: 1375049

Cat #: 1492-P4-W

UPC: 889508621333

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Plug-In, 30 Amp, 600 Volt AC/DC, 6.1 mm,White, 26 - 10 AWG

Overview

Terminal Block, Feed Through, Plug-In, 30 Amp, 600 Volt AC/DC, 6.1 mm,White, 26 - 10 AWG
Our Bulletin 1492 Standard Feed-through IEC Push-in Terminal Blocks for single-circuit feed-through applications are available in nine colors and several sizes. Many are available in triple- and quad-connection blocks.
Also known as: 889508621333, 1492-P4-W

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Color: White
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block
Volts DC: 600
Amps: 30
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)