Magnetic Core & Coil Ballast, Metal Halide, 175W, 120-277/480V

Item #: 1375

Cat #: M175/SUPER5-KIT

UPC: 046135472435

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 175, 120-277/480 Volt, Lamp Type: M175, ANSI Code: M57, Note: 5-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 175, 120-277/480 Volt, Lamp Type: M175, ANSI Code: M57, Note: 5-Tap
Also known as: 046135472435, M175/SUPER5-KIT

Specifications

Volts AC: 480, 120, 277, 240, 208
Wattage: 175
ANSI Code: M57
Type: Probe Start
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M57
Light Technology: HID
Wattage: 175
Type: Probe Start

Customer Reviews

No reviews for this product
(0)