Safety Contactor, IEC, 265 A, 100-250 V 50-60 Hz / 100-250 V DC

Item #: 1374872

Cat #: 100S-E265KD12C

UPC: 889508537511

Documents & Guides
Safety Contactor, IEC, 265 A, 100-250 V 50-60 Hz / 100-250 V DC, 3 NO Poles, 1 NO 1 NC Aux Cont
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Contactor, IEC, 265 A, 100-250 V 50-60 Hz / 100-250 V DC, 3 NO Poles, 1 NO 1 NC Aux Cont
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E265KD12C from Rockwell Automation® is a 265 A, 100-250 V 50-60 Hz / 100-250 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508537511, 100S-E265KD12C

Specifications

Poles: 5
Amps: 265
Type: Safety Contactor
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 5
Type: Safety Contactor
Volts AC Control Range: 100 - 250
Amps: 265
Volts DC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)