UV Rated Black Unitap

Item #: 137486

Cat #: 1PBS1/0

UPC: 781810295922

Sign In or Register to view pricing and more.
Documents & Guides
UV Rated Black Unitap, 2, #14 - 1/0 Kcmil, 2.91 in L, 0.91 in W.

Overview

UV Rated Black Unitap, 2, #14 - 1/0 Kcmil, 2.91 in L, 0.91 in W.
Also known as: 781810295922, 1PBS1/0

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 1/0
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)