AC Drive, EtherNet/IP, 4A, 1.5kW, 2HP, 10A Rated Device, Keypad, IP67, DB Resistor, Filter

Item #: 1374855

Cat #: 284E-FVD4P0Z-10-CRW-3-DB1-SB-EMI

UPC: 191326445467

Sign In or Register to view pricing and more.
Documents & Guides
ArmorStart W/ Variable Frequency AC Drive, EtherNet/IP, 4 Amp, 1.5 kW, 2 Horse Power, 10 Amp Rated Device, Conduit Entrance with NO Motor Cable Supplied, Hand-Off-Auto Selector Keypad with Jog Function, IP67, Dynamic Brake Resistor, Source Brake Contactor with Motor Cable , EMI Filter

Overview

ArmorStart W/ Variable Frequency AC Drive, EtherNet/IP, 4 Amp, 1.5 kW, 2 Horse Power, 10 Amp Rated Device, Conduit Entrance with NO Motor Cable Supplied, Hand-Off-Auto Selector Keypad with Jog Function, IP67, Dynamic Brake Resistor, Source Brake Contactor with Motor Cable , EMI Filter
The ArmorStart EtherNet/IP Distributed Motor Controllers are integrated, preengineered, motor starting solutions. Bulletins 280E and 281E are used for fullvoltage and reversing applications, respectively. Bulletin 284E is used in variable frequency applications where more precise motor control is needed. The ArmorStart EtherNet/IP controller offers a robust IP67/UL Type 4/12 enclosure design, that is suitable for water wash down environments.
Also known as: 191326445467, 284E-FVD4P0Z-10-CRW-3-DB1-SB-EMI

Specifications

Amps: 10, 4
Horsepower: 2
Wattage: 1.500 kW
Amps: 10, 4
Wattage: 1.500 kW
Horsepower: 2

Customer Reviews

No reviews for this product
(0)