VIGILANT HIGH BAY MEDIUM 19500LMS 129W 100-277V CW 5000K GLA

Item #: 1374642

Cat #: HEU7MC2CNPWNGN

UPC: 056241607522

Sign In or Register to view pricing and more.
Documents & Guides
VIGILANT HIGH BAY MEDIUM 19500LMS 129W 100-277V CW 5000K GLASS-CLEAR GRAY UL1598 10FT POWER CORD DIM 0-10V

Overview

VIGILANT HIGH BAY MEDIUM 19500LMS 129W 100-277V CW 5000K GLASS-CLEAR GRAY UL1598 10FT POWER CORD DIM 0-10V
Also known as: 056241607522, HEU7MC2CNPWNGN

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Wattage: 129
Diameter: 16 in
Lumens: 19500
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Gray
Diameter: 16 in
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Wattage: 129
Lumens: 19500
Dimmable: No

Customer Reviews

No reviews for this product
(0)