Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MM18 FUEL HD/IMP/HKZ PACKOUTKIT
Overview
MM18 FUEL HD/IMP/HKZ PACKOUTKIT
The M18 FUEL™ 3-tool Combo kit has the highest performing hammer drill and impact driver in the industry. The kit includes the M18 FUEL™ 1/2 in. hammer drill (2804-20) that delivers up to 60% more power, is up to 1.5 in. shorter length and up to 2X faster speed under heavy load. At 1,200 in-lbs of torque and 6.9 in. in length it has the power for demanding applications and ability to access tight spaces. The kit also includes the M18 FUEL™ 1/4 in. hex impact driver (2853-20) which is the fastest, most compact, and most powerful tool in its class. At 2,000 in-lbs of torque and 4.59 in. in length, it increases user productivity for demanding fasteners and gives users more access in tight spaces. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery pack (48-11-1865) provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs. The Milwaukee (2719-20) M18 FUEL™l HACKZALL® is the fastest cutting and most powerful one-handed design reciprocating saw. Utilizing a POWERSTATE brushless motor and a best in class 7/8 in. stroke length, the M18 FUEL™ HACKZALL® cuts up to 50% faster than competitors. (48-22-8425) Part of the industry's most versatile and most durable modular storage system, the Milwaukee PACKOUT tool box is constructed with impact resistant polymers. This tool box features metal reinforced corners to provide up to 100 lbs. of weight capacity and ultimate durability in harsh jobsite conditions. With an IP65 rated weather seal it keeps out rain and jobsite debris and integrated organizers bins, the Milwaukee PACKOUT tool box is the fully compatible with all Milwaukee PACKOUT modular storage products.
Also known as: 045242535170, 2997-23PO
Specifications
Customer Reviews
No reviews for this product
(0)