
LED Surface Light, 1200 Lumen, 2700K, 120-277V
Item #: 1374413
Cat #: SMD6S12927WH
UPC: 080083825509
Documents & Guides
LED Surface Light, 6 Inch, Square, 2700K, 1200 Lumen, 90 CRI, White
Sign In or Register to view pricing and more.
Overview
LED Surface Light, 6 Inch, Square, 2700K, 1200 Lumen, 90 CRI, White
Also known as: 080083825509, SMD6S12927WH
Specifications
Color: | White |
Color Temperature: | 2700 (Warm White) |
Type: | Surface Light |
Light Technology: | LED |
Color: | White |
Type: | Surface Light |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)