ProLine G2 19-in Rack Angles, 36"

Item #: 1374399

Cat #: P2RA19S10

UPC: 783510326050

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 19-in Rack Angles, Square Holes, Rack Units: 20, Material: Steel, Height: 35.8"

Overview

ProLine G2 19-in Rack Angles, Square Holes, Rack Units: 20, Material: Steel, Height: 35.8"
Also known as: 783510326050, P2RA19S10

Specifications

Depth: 1.890 in
Type: Rack Angle
Material: Steel
Width: 2.560 in
Height: 35.800 in
Depth: 1.890 in
Material: Steel
Height: 35.800 in
Type: Rack Angle
Width: 2.560 in

Customer Reviews

No reviews for this product
(0)