![RadioRA 2 Hybrid Keypad, Snow RadioRA 2 Hybrid Keypad, Snow](https://rexel-cdn.com/products/lutron-rrd-hn3bsrl-sw.jpg?i=6EB5997D-EDFA-4EDC-B265-2B1680F8DD93&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 3-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Snow
Overview
RadioRA 2 3-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Snow
Radio RA2 C.L hybrid keypad, 3-button with raise/lower, neutral-wire dimmer, 450W/450VA Inc/Hal/MLV, 100W approved CFL/LED, 120V in almond
Also known as: 784276170567, RRD-HN3BSRL-SW
Specifications
Wattage: | 450, 100 |
Type: | Magnetic Low-Voltage, 3 Button, Raise/Lower |
Color: | Snow |
Volts AC: | 120 |
Mounting: | Knuckle |
Volt Amps: | 450 |
Light Technology: | LED, CFL, Halogen, Incandescent |
Wattage: | 450, 100 |
Color: | Snow |
Mounting: | Knuckle |
Light Technology: | LED, CFL, Halogen, Incandescent |
Type: | Magnetic Low-Voltage, 3 Button, Raise/Lower |
Volts AC: | 120 |
Volt Amps: | 450 |
Customer Reviews
No reviews for this product
(0)