Contactor, IEC, 30A, 3P, 120VAC Coil, 1NO/NC

Item #: 137432

Cat #: 100-C30D11

UPC: 781180665196

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 30 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 30 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 781180665196, 100-C30D11

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)