4/0 AWG THHN/THWN-2 Stranded Copper, Green, 5000'

Item #: 137429

Cat #: THHN4/0STRGRN5000RL

UPC: 980100222390

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft Reel.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222390, THHN4/0STRGRN5000RL

Specifications

Color: Green
Jacket: PVC
Material: Copper
Gauge: 4/0
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Material: Copper
Length: 5000 ft
Conductors: 1
Package Type: Reel
Jacket: PVC
Gauge: 4/0
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)