Milw 6390-20 Saw Circ 7-1/4

Item #: 137426
Cat #: 6390-20
UPC: 045242049578
Sign In or Register to view pricing and more.
Documents & Guides
Wide, Clear Sight Line, Superior Blade Visibility From Either Side, Voltage: 120vac, Current: 15amp, Blade Size: 7 1/4in, No Load Speed: 5800rpm, Spindle: 5/8in, Metal/wood Cutting: Wood, Blade Position: Right, Depth Of Cut At 90deg: 2 7/16in, Depth Of Cu

Overview

Wide, Clear Sight Line, Superior Blade Visibility From Either Side, Voltage: 120vac, Current: 15amp, Blade Size: 7 1/4in, No Load Speed: 5800rpm, Spindle: 5/8in, Metal/wood Cutting: Wood, Blade Position: Right, Depth Of Cut At 90deg: 2 7/16in, Depth Of Cu
The Tilt-Lok™ handle on Milwaukee's 6390-20 is the most revolutionary concept for circular saws in years. The eight position cushioned top handle adjusts to any cutting application maximizing comfort and control. Weighing in at 10.4 Lb. and delivering 3.25 maximum horsepower, this tool offers the best power to weight ratio in the industry. The blade can bevel to 50 degrees and offers superior visibility and a clear sight line from either side. Helical steel gears and a 22 amp switch are just two of the features that ensure the Milwaukee's reputation for durability.
Also known as: 045242049578, 6390-20

Specifications

Amps: 15
Amps: 15

Customer Reviews

No reviews for this product
(0)