120vac 15amp 7 1/4in Circular Saw

Item #: 137424

Cat #: 6394-21

UPC: 045242049608

Sign In or Register to view pricing and more.
Documents & Guides
Patented Power Assisted Electric Brake Stops Blade In Seconds, Voltage: 120vac,current: 15amp, Blade Size: 7 1/4in, No Load Speed: 5800rpm, Spindle: 5/8in, Metal/wood Cutting: Wood, Blade Position: Right, Depth Of Cut At 90deg: 2 7/16in, Depth Of Cut At

Overview

Patented Power Assisted Electric Brake Stops Blade In Seconds, Voltage: 120vac,current: 15amp, Blade Size: 7 1/4in, No Load Speed: 5800rpm, Spindle: 5/8in, Metal/wood Cutting: Wood, Blade Position: Right, Depth Of Cut At 90deg: 2 7/16in, Depth Of Cut At
The latest addition to Milwaukee's circular saw line features a patented adjustable main handle that provides users with maximum control and comfort. The handle position can be moved for the best ergonomic grip. Both front and rear handles have cushioned grips. A Quik-Lok® cord with a positive lock system, makes field replacement of the cord set easy and fast. A small button on the saw ensures positive lock. The power assisted brake stops the blade in seconds to repetitive cuts. At 10.6 Lbs. and featuring a powerful Milwaukee built 15 amp motor, this saw provides the highest horsepower to weight ratio available in a 7-1/4 in. saw. An aircraft aluminum shoe resists bending. Easy to reach depth and bevel adjustment knobs allow bevels to 50 degrees.
Also known as: 045242049608, 6394-21

Specifications

Amps: 15
Type: Corded
Amps: 15
Type: Corded

Customer Reviews

No reviews for this product
(0)