![Steel Floor Box Steel Floor Box](https://rexel-cdn.com/products/695sf1.jpg?i=56B48A1A-C771-494D-8474-49068941E850&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Four Gang Recessed Service Floor Box, 126 Cubic Inches for Device Access and 40 Cubic Inches for Device Compartments, Length 12-1/8 Inches, Width 12-1/8 Inches, Depth 3-1/2 Inches, Compartment Size Length 5-3/4 Inches, Width 2-3/4 Inches, Depth 2-1/2 Inches, 3/4 Inch and 1-1/4 Inch Knockouts, Galvanized Steel, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Overview
Four Gang Recessed Service Floor Box, 126 Cubic Inches for Device Access and 40 Cubic Inches for Device Compartments, Length 12-1/8 Inches, Width 12-1/8 Inches, Depth 3-1/2 Inches, Compartment Size Length 5-3/4 Inches, Width 2-3/4 Inches, Depth 2-1/2 Inches, 3/4 Inch and 1-1/4 Inch Knockouts, Galvanized Steel, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Also known as: 785991019605, 691-SC
Specifications
Material: | Steel |
Gangs: | 4 |
Material: | Steel |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)