Roadway Lighting, Cutoff Style w/ Power Door, 400W HPS, 240/480V
Item #: 1373620
Cat #: 325-40S-MR-DT4-R3-FG-UL-NR-OP-CF-HK-HP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Roadway Lighting with Power Door, 400 Watt High Pressure Sodium, Mag Reg (3 Coil) Dual-Tap 240/480 Wired 480 Volt, Roadway Type III, Flat Glass Clear Tempered, UL Listed, No Photocontrol Receptacle Open Plug-In Starter, Charcoal Filter, Gray Finish
Overview
Roadway Lighting with Power Door, 400 Watt High Pressure Sodium, Mag Reg (3 Coil) Dual-Tap 240/480 Wired 480 Volt, Roadway Type III, Flat Glass Clear Tempered, UL Listed, No Photocontrol Receptacle Open Plug-In Starter, Charcoal Filter, Gray Finish
Also known as: 325-40S-MR-DT4-R3-FG-UL-NR-OP-CF-HK-HP
Specifications
Material: | Die Cast Aluminum |
Volts AC: | 480, 240 |
Wattage: | 400 |
Color: | Gray |
Light Technology: | HID |
Material: | Die Cast Aluminum |
Wattage: | 400 |
Light Technology: | HID |
Volts AC: | 480, 240 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)