Breaker, Molded Case, 600A, 3P, 600V, 250 VDC, Frame Only

Item #: 137341

Cat #: LD3600F

UPC: 786679148204

600 Amp, 3-Pole Series C NEMA L-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, Frame Only, 600 Volt AC, 250 Volt DC
Sign In or Register to view pricing and more.

Overview

600 Amp, 3-Pole Series C NEMA L-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, Frame Only, 600 Volt AC, 250 Volt DC
Also known as: 786679148204, LD3600F

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 600

Customer Reviews

No reviews for this product
(0)