Disconnect Switch, Fusible, 100A, 240VAC, 2P, 3 Wire, NEMA 1

Item #: 137332

Cat #: TH3223

UPC: 783164008999

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1

Overview

Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1
Also known as: 783164008999, TH3223

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)