LED Low Profile Flat Panel High-Bay, 4,' 178W, 5000K, 120-277V

Item #: 1373307

Cat #: DHL-LP-LED4178-50-UNV-FDM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Flat Panel High-Bay, 4 Foot, 178 Watt, 23450 Lumen, 5000K, 120-277 Volt, Frosted Lens, 0-10V Dimming

Overview

LED Low Profile Flat Panel High-Bay, 4 Foot, 178 Watt, 23450 Lumen, 5000K, 120-277 Volt, Frosted Lens, 0-10V Dimming
Also known as: DHL-LP-LED4178-50-UNV-FDM

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 178
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 178
Dimmable: Yes
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)