4' 25.5W T5 LED Lamp, 50K

Item #: 1373270

Cat #: KT-LED25.5T5HO-48GC-850-S-CP

UPC: 890949013137

Documents & Guides
LED Lamp, T5, Linear, 48 Inch Length, 25.5 Watt, 3300 Lumen, 5000K, 80 CRI, G5 Miniature Bi-Pin, Ballast Compatible, Shatter-Proof Coated Glass, Direct Replacement for F54T5/HO Fluorescent Lamp, 1 per SKU, 25 per Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T5, Linear, 48 Inch Length, 25.5 Watt, 3300 Lumen, 5000K, 80 CRI, G5 Miniature Bi-Pin, Ballast Compatible, Shatter-Proof Coated Glass, Direct Replacement for F54T5/HO Fluorescent Lamp, 1 per SKU, 25 per Case
Replacing T8 fluorescent tubes doesn’t get any easier than with Keystone’s SmartDrive UL Type A LED tubes.
Also known as: 890949013137, KT-LED25.5T5HO-48GC-850-S-CP

Specifications

Lumens: 3300
Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Material: Safety Coated Glass
Wattage: 25.500
Lumens: 3300
Shape: T5 (Tubular)
Light Technology: LED
Wattage: 25.500
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)