MULTI9 C60H-DC 2A C 250V-DC MCB

Item #: 1373220

Cat #: M9U21102

UPC: 785901774365

Sign In or Register to view pricing and more.

Overview

MULTI9 C60H-DC 2A C 250V-DC MCB
Also known as: 785901774365, M9U21102

Specifications

Volts DC: 250
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve C
Volts DC: 250
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)