Fish Tape, High Strength, Depth finder, 240'

Item #: 137303

Cat #: 56004

UPC: 092644560040

Sign In or Register to view pricing and more.
240' Depth finder High Strength Fish Tape, Diameter: 1/8", Material: Steel, Laser Etched 1' Increments ***Obsolete, See Sub (Klein 56334)***

Overview

240' Depth finder High Strength Fish Tape, Diameter: 1/8", Material: Steel, Laser Etched 1' Increments ***Obsolete, See Sub (Klein 56334)***
This Klein Tools 1/8-Inch Wide 240-Foot Steel Fish Tape has a high strength spring for long runs and heavy duty pulls. The tape has laser etched markings in 1-foot (0.3 m) increments to allow more accurate depth measurements. It is equipped with an angled handle and raised fingertips to transefer 100-percent of the winding power from your hands and fingers.
Also known as: 092644560040, 56004, fishtape

Specifications

Diameter: 1/8 in
Length: 240 ft
Standards: California Proposition 65
Diameter: 1/8 in
Standards: California Proposition 65
Length: 240 ft

Customer Reviews

No reviews for this product
(0)