Disconnect Switch, Lug Kit, 200A, Copper, 6AWG-250MCM, 3/Package

Item #: 1373013

Cat #: 1494U-LC200

UPC: 191326482868

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Lug Kit, 200 Amp, Copper, 1 Port, 6 AWG - 250 MCM, 3/Package

Overview

Disconnect Switch, Lug Kit, 200 Amp, Copper, 1 Port, 6 AWG - 250 MCM, 3/Package
Also known as: 191326482868, 1494U-LC200

Specifications

Amps: 200
Poles: 3
Type: Lug Kit
Mounting: Device
Material: Copper
Allowable Gauge Range: 6 - 250
Amps: 200
Type: Lug Kit
Material: Copper
Poles: 3
Mounting: Device
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)