MULTI9 C60BP 2P C 35A MCB

Item #: 1372935

Cat #: M9F42235

UPC: 785901711131

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P C 35A MCB
Also known as: 785901711131, M9F42235

Specifications

Amps: 35
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Amps: 35
Volts AC: 277, 480Y
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)