Eaton heavy-duty capacitor cell

Item #: 1372925

Cat #: 2543PHRMB

UPC: 786685766782

Documents & Guides
Eaton heavy-duty capacitor cell, 480V, 25 kVAR, Three-phase, 30A
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton heavy-duty capacitor cell, 480V, 25 kVAR, Three-phase, 30A
The Eaton AutoVAR 600 is an automatically switched, free-standing power factor correction capacitor bank. This device is designed to meet target power factor values for low voltage applications with varying facility loads. The monitored system brings individual capacitors in and out as required to meet power factor values.
Also known as: 786685766782, 2543PHRMB

Specifications

Phase: 3
Volts AC: 480
Type: Capacitor
Amps: 30
Size: 25 Kvar
Phase: 3
Type: Capacitor
Size: 25 Kvar
Volts AC: 480
Amps: 30

Customer Reviews

No reviews for this product
(0)