EDGEFORCE™ Tanto Knife

Item #: 1372831

Cat #: 65029801

UPC: 032886699481

Sign In or Register to view pricing and more.
Documents & Guides
Premium D2 Stainless Steel Holds an Edge, Ideal for Piercing and Slicing, Serrated Edge for Tear Cuts, Stonewash Black Oxide Coated Blade, Liner Lock Keeps Blade Secure, Comfort Grip for Maximum Hold and Comfort, Open Length: 8.18"

Overview

Premium D2 Stainless Steel Holds an Edge, Ideal for Piercing and Slicing, Serrated Edge for Tear Cuts, Stonewash Black Oxide Coated Blade, Liner Lock Keeps Blade Secure, Comfort Grip for Maximum Hold and Comfort, Open Length: 8.18"
Also known as: 032886699481, 65029801

Specifications

Color: Camouflage , Black
Material: Stainless Steel
Length: 8.180 in
Standards: California Proposition 65
Color: Camouflage , Black
Length: 8.180 in
Material: Stainless Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)