Fiberglass Wall Mount, Type 4x, 3 Pt, 24.25" x 20.25" x 8"
Item #:
137236
Cat #:
A24H2008GQRLP3PT
UPC:
783510143541
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Quick Release, Size/Dims: 24.25" x 20.25" x 8", Material/Finish: Fiberglass/Gray
Overview
Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Quick Release, Size/Dims: 24.25" x 20.25" x 8", Material/Finish: Fiberglass/Gray
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or Hoffman’s exclusive POWERGLIDE Handle with 3-point latching, for ease of access with increased security.
Also known as: 783510143541, A24H2008GQRLP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 8 in |
Mounting: | Surface |
Height: | 24 in |
Color: | Gray |
Material: | Fiberglass |
Width: | 20 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Color: | Gray |
Width: | 20 in |
Depth: | 8 in |
Height: | 24 in |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)